INA KRE47-PP-A YOKE TYPE TRACK ROLLER

Yoke type track roller

See technical information

References

INA:KRE47-PP-A
Rubix:221A9767
Manufacturer :0057510980000
EAN:4012802419771
brand logo

Technical specifications

Inner diameter24 mm
Width66 mm
Sealingopen
See all Specifications

Product details : INA KRE47-PP-A YOKE TYPE TRACK ROLLER


Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)66x24x24 mm
Logistic Weight392 g
Inner diameter24 mm
Width66 mm
Sealingopen
Bearing Clearancecn
Outer diameter47 mm
Serieskre..-pp-a
Reference speed2400 rpm
Basic static load, radial - C0r26000 N
Basic dynamic load, radial - Cr15400 N
£ 84.05 excl. VAT
/ Each
£ 100.86 incl. VAT
  • Delivery usually within ( 7 ) days