References
INA:KRVE30-PP-A
Rubix:238A0987
Manufacturer :0055917590000
EAN:4047643179225

Product details : INA KRVE30-PP-A SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller KRVE..-PP-A, full complement needle roller set, with axial guidance, with eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x15x15 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 15 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 30 mm |
| Series | krve..-pp-a |
| Reference speed | 2100 rpm |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 9500 N |
Show UNSPSC/ECL@SS
£ 57.13 excl. VAT
/ Each
£ 68.56 incl. VAT
- Delivery usually within ( 7 ) days
