Yoke type track roller
Inner diameter | 28 mm |
---|---|
Width | 80 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 80x28x28 mm |
---|---|
Logistic Weight | 816 g |
Inner diameter | 28 mm |
Width | 80 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KRVE..-PP-A |
Material | Steel |
Reference speed | 1100 rpm |
Basic static load, radial - C0r | 76000 N |
Basic dynamic load, radial - Cr | 33500 N |
Outer diameter | 62 mm |
Usually arrives within 14 working days