INA KRE26-B STUD TYPE TRACK ROLLERS KRE.. WITH AXIAL GUIDANCE VIA THRU
Yoke type track roller
See technical informationReferences
INA:KRE26-B
Rubix:238A1764
Manufacturer :0057478800000
EAN:4047643178723

Product details : INA KRE26-B STUD TYPE TRACK ROLLERS KRE.. WITH AXIAL GUIDANCE VIA THRU
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE.., with axial guidance via thrust collar or washer, axial plain washers on both sides, with eccentric collar
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x13x13 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 13 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 26 mm |
| Series | kre..-b |
| Material | steel |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 48.92 excl. VAT
/ Each
£ 58.70 incl. VAT
- Usually arrives within 14 working days
