References
INA:NA2206-2RSR
Rubix:100A1547
Manufacturer :0000277150000
EAN:4012802424096

Product details : INA NA2206-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NA22..-2RSR, with cage, without axial guidance of the outer ring, lip seals on both sides
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x62x62 mm |
|---|---|
| Logistic Weight | 324 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | na22..-2rsr |
| Cage | steel |
| Reference speed | 1400 rpm |
Show UNSPSC/ECL@SS
£ 139.60 excl. VAT
/ Each
£ 167.52 incl. VAT
- Usually arrives within 14 working days
