SKF NEEDLE ROLLER BEARING NA 49/28


Track roller NA

References
skf:NA 49/28
rubix:100A3700
manufacturer :12695
ean:7316570343755
brand logo
brand logo
Technical specifications
Inner diameter28 mm
Outer diameter45 mm
Width17 mm
See all Specifications

Product details : SKF NEEDLE ROLLER BEARING NA 49/28


Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.

Strengths

- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x45x45 mm
Logistic Weight98 g
Inner diameter28 mm
Outer diameter45 mm
Width17 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 23.14 excl. VAT
/ Each
£ 27.77 incl. VAT
  • Usually arrives within 14 working days