Track roller NA
Inner diameter | 100 mm |
---|---|
Outer diameter | 140 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x140x140 mm |
---|---|
Logistic Weight | 1900 g |
Inner diameter | 100 mm |
Outer diameter | 140 mm |
Width | 40 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days