References
INA:NUTR1542-X-A
Rubix:100A5176
Manufacturer :0097724640000
EAN:4012802430776

Product details : INA NUTR1542-X-A DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x42x42 mm |
|---|---|
| Logistic Weight | 163 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Reference speed | 6500 rpm |
| Basic dynamic load, radial - Cr | 18700 N |
| Basic static load, radial - C0r | 24200 N |
Show UNSPSC/ECL@SS
£ 163.04 excl. VAT
/ Each
£ 195.65 incl. VAT
- Delivery usually within ( 7 ) days
