References
INA:NUTR50110-A
Rubix:80398162
Manufacturer :0095961600000
EAN:4047643156073

Product details : INA NUTR50110-A NUTR50110 TRACK ROLLER BEARING
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x110x110 mm |
|---|---|
| Logistic Weight | 1690 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Reference speed | 1300 rpm |
| Basic dynamic load, radial - Cr | 77000 N |
| Basic static load, radial - C0r | 127000 N |
Show UNSPSC/ECL@SS
£ 408.12 excl. VAT
/ Each
£ 489.74 incl. VAT
- In stock: Next day delivery
