Yoke type track roller
Inner diameter | 18 mm |
---|---|
Width | 58 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 58x18x18 mm |
---|---|
Logistic Weight | 253 g |
Inner diameter | 18 mm |
Width | 58 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUKR..-A |
Material | Steel |
Reference speed | 5500 rpm |
Basic static load, radial - C0r | 24800 N |
Basic dynamic load, radial - Cr | 19100 N |
Outer diameter | 40 mm |
In stock: Next day delivery