SKF KRV 35 PP STUD-TYPE TRACK ROLLERS


Cam Follower (Stud-type Track Roller)

References
skf:KRV 35 PP
rubix:266A6764
ean:7316570747126
brand logo
brand logo
Technical specifications
Inner diameter16 mm
Width18 mm
SealingTwo rubber seals
See all Specifications

Product details : SKF KRV 35 PP STUD-TYPE TRACK ROLLERS


Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.

Strengths

- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature

Technical specifications


Attributes
Inner diameter16 mm
Width18 mm
SealingTwo rubber seals
MaterialBearing steel
Outer diameter35 mm
Show UNSPSC/ECL@SS
£ 58.35 excl. VAT
/ Each
£ 70.02 incl. VAT
  • Usually arrives within 14 working days