Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Yoke and stud type track rollers
Curved roller
NTN CRV20XLLH/3AS NEEDLE ROLLER BEARING
NTN CRV20XLLH/3AS NEEDLE ROLLER BEARING
Curved roller NTN
References
ntn:
CRV20XLLH/3AS
rubix:
394A7880
ean:
4547359055764
Technical specifications
Inner diameter
12.7
mm
Width
52.4
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : NTN CRV20XLLH/3AS NEEDLE ROLLER BEARING
Technical specifications
Attributes
Inner diameter
12.7
mm
Width
52.4
mm
Bearing Clearance
CN
Outer diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.03
excl. VAT
/
Each
£
50.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA KR16-X-NMT STUD TYPE TRACK ROLLERS KR WITH AXIAL GUIDANCE GAP SEAL
NTN KRV32H/3AS NEEDLE ROLLER BEARING
INA KRV40-PP-A STUD TYPE TRACK ROLLERS KRV..-PP WITH AXIAL GUIDANCE FU
SKF TRACK ROLLER BEARING NUKR 80 A
NTN KR32LLH/3AS NEEDLE ROLLER BEARING
NUKR35A-SKF
NTN KR35XH NEEDLE ROLLER BEARING
NTN KRV30LL/3AS NEEDLE ROLLER BEARING
NTN KRV72LL/3AS NEEDLE ROLLER BEARING
SKF TRACK ROLLER BEARING NUKRE 72 A
INA KR22-PP-A-NMT STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE
INA KR16-SK-PP-A YOKE TYPE TRACK ROLLER KR..-SK-PP-A WITH CAGE AX
NTN KRT35LL/3AS NEEDLE ROLLER BEARING
NTN KR22FLL/3AS NEEDLE ROLLER BEARING
FAG KR22-B-NMT TRACKROLLER+ACCSYKIT 57442370078