References
INA:KRV16-X-PP-A
Rubix:238A1224
Manufacturer :0057412460000
EAN:4012802428070

Product details : INA KRV16-X-PP-A SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x6x6 mm |
|---|---|
| Logistic Weight | 18 g |
| Inner diameter | 6 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 16 mm |
| Series | krv..-pp-a |
| Reference speed | 3800 rpm |
| Basic static load, radial - C0r | 6700 N |
| Basic dynamic load, radial - Cr | 4850 N |
Show UNSPSC/ECL@SS
£ 31.59 excl. VAT
/ Each
£ 37.91 incl. VAT
- Delivery usually within ( 7 ) days
