References
NTN:KRV80H/3AS
Rubix:394A7898
EAN:4547359007848

Product details : NTN KRV80H/3AS NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 100 mm |
| Bearing Clearance | cn |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 70.83 excl. VAT
/ Each
£ 85.00 incl. VAT
- Usually arrives within 14 working days
