NTN NATR10 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATR10
See technical informationSee documentsReferences
NTN:NATR10
Rubix:206A3971
EAN:4547359008500



Documents
Product details : NTN NATR10 NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, with cage, with inner ring, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x15 mm |
|---|---|
| Logistic Weight | 69 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Cage | steel |
| Basic dynamic load, radial - Cr | 7850 N |
| Basic static load, radial - C0r | 9650 N |
Show UNSPSC/ECL@SS
£ 17.15 excl. VAT
/ Each
£ 20.58 incl. VAT
- Delivery usually within ( 3 ) days
