References
SKF:STO 6 TN
Rubix:106A3284
Manufacturer :27104
EAN:7316570352092

Product details : SKF TRACK ROLLER BEARING STO 6 TN
Track roller Yoke-type Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x19x19 mm |
|---|---|
| Logistic Weight | 17 g |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | sto |
| Material | bearing steel |
| Cage | polyamide |
| Basic dynamic load, radial - Cr | 4570 N |
| Basic static load, radial - C0r | 5700 N |
Show UNSPSC/ECL@SS
£ 24.71 excl. VAT
/ Each
£ 29.65 incl. VAT
- Usually arrives within 14 working days
