Track roller NA
Inner diameter | 70 mm |
---|---|
Outer diameter | 100 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 54x100x100 mm |
---|---|
Logistic Weight | 1385 g |
Inner diameter | 70 mm |
Outer diameter | 100 mm |
Width | 54 mm |
Bearing Clearance | cn |
Material | bearing steel |
Usually arrives within 14 working days