Track roller
Inner diameter | 45 mm |
---|---|
Outer diameter | 90 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x90x90 mm |
---|---|
Logistic Weight | 500 g |
Inner diameter | 45 mm |
Outer diameter | 90 mm |
Width | 19 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | lr2..-2rs/2rsr |
Basic static load, radial - C0r | 14100 N |
Basic dynamic load, radial - Cr | 23700 N |
Usually arrives within 14 working days