INA PWTR45100-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
INA:PWTR45100-2RS-XL
Rubix:238A3643
Manufacturer :0645552830000
EAN:4047643212014

Product details : INA PWTR45100-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x100x100 mm |
|---|---|
| Logistic Weight | 1396 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
| Basic dynamic load, radial - Cr | 57000 N |
| Basic static load, radial - C0r | 83000 N |
Show UNSPSC/ECL@SS
£ 126.03 excl. VAT
/ Each
£ 151.24 incl. VAT
- Usually arrives within 14 working days
