SKF NA 4904 NEEDLE ROLLR BEARING


Track roller NA

References
skf:NA 4904
rubix:229A3731
manufacturer :12711
ean:7316577012074
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter37 mm
Width17 mm
See all Specifications

Product details : SKF NA 4904 NEEDLE ROLLR BEARING


Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.

Strengths

- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x37x37 mm
Logistic Weight75 g
Inner diameter20 mm
Outer diameter37 mm
Width17 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 22.95 excl. VAT
/ Each
£ 27.54 incl. VAT
  • Usually arrives within 14 working days