NTN - Needle Roller Bearing - NATV30LL/3AS
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 62x62x29 mm |
---|---|
Logistic Weight | 490 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 29 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | natv |
Material | steel |
Basic static load, radial - C0r | 115000 N |
Basic dynamic load, radial - Cr | 47500 N |
Usually arrives within 14 working days