References
INA:STO30
Rubix:100A0527
Manufacturer :0000541430000
EAN:4012802415735

Product details : INA STO30 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers STO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x62x62 mm |
|---|---|
| Logistic Weight | 308 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | sto |
| Material | steel |
| Basic dynamic load, radial - Cr | 23100 N |
| Basic static load, radial - C0r | 35500 N |
Show UNSPSC/ECL@SS
£ 119.78 excl. VAT
/ Each
£ 143.74 incl. VAT
- Delivery usually within ( 7 ) days
