References
INA:NUTR20-X-A
Rubix:218A5990
Manufacturer :0097830160000
EAN:4012802430806

Product details : INA NUTR20-X-A YOKE TRACK ROLLER BEARING
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x47x47 mm |
|---|---|
| Logistic Weight | 245 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Reference speed | 4200 rpm |
| Basic dynamic load, radial - Cr | 28500 N |
| Basic static load, radial - C0r | 38000 N |
Show UNSPSC/ECL@SS
£ 47.79 excl. VAT
/ Each
£ 57.35 incl. VAT
- Delivery usually within ( 7 ) days
