References
INA:STO17-X
Rubix:133A6971
Manufacturer :0000536780000
EAN:4047643174015

Product details : INA STO17-X SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers STO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x40x40 mm |
|---|---|
| Logistic Weight | 114 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | sto |
| Basic dynamic load, radial - Cr | 14200 N |
| Basic static load, radial - C0r | 18200 N |
Show UNSPSC/ECL@SS
£ 98.38 excl. VAT
/ Each
£ 118.06 incl. VAT
- Delivery usually within ( 7 ) days
