NTN - Needle Roller Bearing - NATR50XLL/3AS
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 90x90x32 mm |
---|---|
Logistic Weight | 1004 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 32 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATR |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 53000 N |
Usually arrives within 14 working days