NTN - Needle Roller Bearing - NUTR204/3AS
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 47x47x25 mm |
---|---|
Logistic Weight | 254 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 25 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nutr |
Material | steel |
Basic static load, radial - C0r | 48000 N |
Basic dynamic load, radial - Cr | 38500 N |
Usually arrives within 14 working days