References
INA:RNA2202-2RSR
Rubix:100A5165
Manufacturer :0000272350000
EAN:4012802424003

Product details : INA RNA2202-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RNA22..-2RSR, without axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x35x35 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 13.8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rna22..-2rsr |
| Basic dynamic load, radial - Cr | 6700 N |
| Basic static load, radial - C0r | 9500 N |
Show UNSPSC/ECL@SS
£ 82.77 excl. VAT
/ Each
£ 99.32 incl. VAT
- In stock: Next day delivery
