INA NATR8-PP-A YOKE TYPE TRACK ROLLERS NATR..-PP WITH AXIAL GUIDANCE A
Yoke type track roller
See technical informationReferences
INA:NATR8-PP-A
Rubix:235A4602
Manufacturer :0055498760000
EAN:4012802504705

Product details : INA NATR8-PP-A YOKE TYPE TRACK ROLLERS NATR..-PP WITH AXIAL GUIDANCE A
Yoke type track rollers NATR..-PP, with axial guidance, axial plain washers on both sides
Strengths
Supports high radial loads as well as axial loads resulting from slight misalignments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x24x24 mm |
|---|---|
| Logistic Weight | 37 g |
| Inner diameter | 8 mm |
| Outer diameter | 24 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natr..-pp-a |
| Material | steel |
| Reference speed | 7500 rpm |
| Basic dynamic load, radial - Cr | 5500 N |
| Basic static load, radial - C0r | 6700 N |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- In stock: Next day delivery
