NTN - Needle Roller Bearing - NA22/8LL/3AS
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 24x24x12 mm |
---|---|
Logistic Weight | 36 g |
Inner diameter | 8 mm |
Outer diameter | 24 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA2200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 5250 N |
Basic dynamic load, radial - Cr | 5150 N |
Usually arrives within 14 working days