Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Oval head screw
ZEROBURN FPTCS FIRE PERFOR TRUNKING CLIP SCREW (L)40 MM X (W)5.1 MM PA
ZEROBURN FPTCS FIRE PERFOR TRUNKING CLIP SCREW (L)40 MM X (W)5.1 MM PA
Fire Cable Trunking Clip Screw
References
zeroburn:
FPTCS
rubix:
234A5851
Technical specifications
Threading diameter
5.1
mm
Length
40
mm
Material/finishing
zinc
See all Specifications
Product details
Technical specifications
Product details : ZEROBURN FPTCS FIRE PERFOR TRUNKING CLIP SCREW (L)40 MM X (W)5.1 MM PA
Special teeth hold the screw directly into the concrete wall without the need for wall plugs
Technical specifications
Attributes
Threading diameter
5.1
mm
Length
40
mm
Material/finishing
zinc
Class
31161507
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.17
excl. VAT
/
Each
£
0.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 1.6X16 PZ0
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X16 PH1798523 16
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X8 PZ1 7985203 8
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 5X20 PZ2 7985405 20
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 4X6 PZ2 7985404 6
UNBRAKO UMSC05040 PK50 M5 X 40 SOCKET CAP 12.9 PACK OF 50
UNBRAKO UMSC08065 PK10 M8 X 65 SOCKET CAP 12.9 PACK OF 10
SPARTEX BHC4X10EFA4-50-HEX SCKT BTTN HD SCREW A4-50 4X10/10
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 5X22 PH2798525 22
SPARTEX BHC5X35EFA4-50-HEX SCKT BTTN HD SCREW A4-50 5X35/35
SPARTEX BHC10X25EFA4-50-HEX SCKT BTTN HD SCREW A4-50 10X25/25
SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A4-50 5X70/70 SW3 7380145 70
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 6X45 PZ3 7985406 45
SPARTEX VMTCLF6X40EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 6X40
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 1.6X20 PH0