References
Sandvik Coromant:PS-V50C-45-003
Rubix:318A8884
Manufacturer :7079860
EAN:7323221180973


Technical specifications
| For taper | cat 50 |
|---|---|
| Type | sandvik ps-v50c-45-003 spare parts/accessories 7079860 |
Product details : SANDVIK PS-V50C-45-003 SPARE PARTS/ACCESSORIES 7079860
Zipper
Technical specifications
Attributes
| For taper | cat 50 |
|---|---|
| Type | sandvik ps-v50c-45-003 spare parts/accessories 7079860 |
| Threading | 1-8 unc |
| Total length | 84.6 mm |
| Length 1 | 34.9 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days