References
Sandvik Coromant:PS-V40-45-002
Rubix:318A8835
Manufacturer :7079850
EAN:7323221180874


Technical specifications
| For taper | 45° |
|---|---|
| Type | sandvik ps-v40-45-002 spare parts/accessories 7079850 |
Product details : SANDVIK PS-V40-45-002 SPARE PARTS/ACCESSORIES 7079850
Zipper
Technical specifications
Attributes
| For taper | 45° |
|---|---|
| Type | sandvik ps-v40-45-002 spare parts/accessories 7079850 |
| Threading | 5/8-11 unc |
| Total length | 58 mm |
| Length 1 | 7 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days