References
Sandvik Coromant:PS-V40-90-001
Rubix:318A8841
Manufacturer :7079851
EAN:7323221180881


Technical specifications
| For taper | cat 40 |
|---|---|
| Type | sandvik ps-v40-90-001 spare parts/accessories 7079851 |
Product details : SANDVIK PS-V40-90-001 SPARE PARTS/ACCESSORIES 7079851
Zipper
Technical specifications
Attributes
| For taper | cat 40 |
|---|---|
| Type | sandvik ps-v40-90-001 spare parts/accessories 7079851 |
| Threading | 5/8-11 unc |
| Total length | 58.8 mm |
| Length 1 | 32.39 mm |
| Speed range | 1 |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days