References
Sandvik Coromant:PS-I50C-75-001
Rubix:287A0527
Manufacturer :7079824
EAN:7323221180614

Product details : SANDVIK PS-I50C-75-001 7079824
Zipper
Technical specifications
Attributes
| For taper | 75° |
|---|---|
| Type | sandvik ps-i50c-75-001 7079824 |
| Threading | m24 |
| Total length | 74 mm |
| Length 1 | 34 mm |
| Speed range | 1 |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days
