References
Sandvik Coromant:PS-B50C-75-001
Rubix:318A8801
Manufacturer :7079865
EAN:7323221181024


Technical specifications
| For taper | bt50 |
|---|---|
| Type | sandvik ps-b50c-75-001 spare parts/accessories 7079865 |
Product details : SANDVIK PS-B50C-75-001 SPARE PARTS/ACCESSORIES 7079865
Zipper
Technical specifications
Attributes
| For taper | bt50 |
|---|---|
| Type | sandvik ps-b50c-75-001 spare parts/accessories 7079865 |
| Threading | m24 |
| Total length | 74 mm |
| Length 1 | 34 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days