References
Sandvik Coromant:PS-B30C-60-002
Rubix:318A8766
Manufacturer :7079813
EAN:7323221180300


Technical specifications
| For taper | 60° |
|---|---|
| Type | sandvik ps-b30c-60-002 spare parts/accessories 7079813 |
Product details : SANDVIK PS-B30C-60-002 SPARE PARTS/ACCESSORIES 7079813
Zipper
Technical specifications
Attributes
| For taper | 60° |
|---|---|
| Type | sandvik ps-b30c-60-002 spare parts/accessories 7079813 |
| Threading | m12 |
| Total length | 43 mm |
| Length 1 | 23 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days