References
Sandvik Coromant:PS-V50C-45-007
Rubix:318A8896
Manufacturer :7079866
EAN:7323221181031


Technical specifications
| For taper | 45° |
|---|---|
| Type | sandvik ps-v50c-45-007 spare parts/accessories 7079866 |
Product details : SANDVIK PS-V50C-45-007 SPARE PARTS/ACCESSORIES 7079866
Zipper
Technical specifications
Attributes
| For taper | 45° |
|---|---|
| Type | sandvik ps-v50c-45-007 spare parts/accessories 7079866 |
| Threading | 1-8 unc |
| Total length | 64.52 mm |
| Length 1 | 25.4 mm |
| Speed range | 2 |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days