BOSCH 06019H2201 BOSCH GO ELECTRIC SCREWDRIVER
Cordless Screwdriver
See technical informationSee documentsReferences
Bosch:06019H2201
Rubix:300A0835
Manufacturer :06019H2201
EAN:4059952639574

Documents
Product details : BOSCH 06019H2201 BOSCH GO ELECTRIC SCREWDRIVER
The latest Bosch Go Professional cordless screwdriver comes with brand-new features to help you work more efficiently. Its universal bit locker firmly holds and locks any type of universal ¼” hex screwdriver bits so they won’t drop off after use. The integrated LED ring lights up a wide area, making it easier to work in dark corners. It also acts as a battery status indicator, so you know when to recharge. The next-generation, mechanical clutch provides extra precision with 7 torque settings and a max power mode – from a fine precision setting for delicate applications up to a powerful 5 Nm
Strengths
•Universal bit locker that can hold any type of bit firmly
Next Gen mechanical clutch provides extra precision with 7 torque settings and maximum performance mode
LED ring allows PROs to work in different conditions, and it also works as battery status indicator
2.0Ah battery capacity allows for higher number of applications per charge
Next Gen mechanical clutch provides extra precision with 7 torque settings and maximum performance mode
LED ring allows PROs to work in different conditions, and it also works as battery status indicator
2.0Ah battery capacity allows for higher number of applications per charge
Technical specifications
Attributes
| Voltage | 3.6 V |
|---|---|
| Maximum torque | 5 N.m |
| Weight | 0.32 kg |
| Cordless | yes |
| Battery capacity | 2 Ah |
| Max speed | 396 rpm |
| Packaging | 1 pack |
| Screwing capacity | 5 mm |
Show UNSPSC/ECL@SS
£ 87.67 excl. VAT
/ Each
£ 105.20 incl. VAT
- Usually arrives within 14 working days
