BOSCH 0 602 496 404 PN-ACCU-SCREWDRIVER EXACT 12V-4-1100

0 602 496 404 PN-ACCU-SCREWDRIVER EXACT 12V-4-1100

See technical informationSee documents

References

Bosch:EXACT 12V-4-1100
Rubix:451A0679
Manufacturer :0602496404
EAN:4053423235364
brand logo

Documents

Product details : BOSCH 0 602 496 404 PN-ACCU-SCREWDRIVER EXACT 12V-4-1100


Thanks to six individually programmable tightening phases, adjustable in terms of time, angle or torque, this tool features optimal control when screwing

Strengths

Smaller, shorter, lighter – an industrial screwdriver with outstanding ergonomics! Optimal ergonomics: With a head length of just 154 mm and a weight of just 0.8 kg with a 2.0 Ah battery pack, it is the smallest industrial screwdriver

Technical specifications


Attributes
£ 336.52 excl. VAT
/ Each
£ 403.82 incl. VAT
  • Usually arrives within 14 working days