References
Roebuck:4972219
Rubix:248701
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 11MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 11 mm |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 6.29 excl. VAT
/ Each
£ 7.55 incl. VAT
- Sold out

