References
Bahco:SB7800TORX-E24
Rubix:401A5838
Manufacturer :SB7800TORX-E24
EAN:7314150240173




Technical specifications
| Square drive adapter | 1/2' square drive '' |
|---|---|
| Diameter | 27.9 mm |
| Length | 37 mm |
Product details : BAHCO SB7800TORX-E24 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 1/2' square drive '' |
|---|---|
| Diameter | 27.9 mm |
| Length | 37 mm |
| Square | 25 mm |
| Diameter (inch) | 1/2 '' |
| Finishing | polished |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- Delivery usually within ( 14 ) days