"KNIPEX 98379/16"" HEXAGON SOCKET WRENCHES 3/8 47MM"
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 37 9/16"
Rubix:388A4525
EAN:4003773020721

Product details : "KNIPEX 98379/16"" HEXAGON SOCKET WRENCHES 3/8 47MM"
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For imperial hexagonal head screws. Basic tool chrome plated. With double-hex. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x23x23 mm |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 23.7 mm |
| Length | 43 mm |
| Finishing | insulated |
| Weight | 39 g |
Show UNSPSC/ECL@SS
£ 20.27 excl. VAT
/ Each
£ 24.32 incl. VAT
- Delivery usually within ( 14 ) days