References
Roebuck:4972225
Rubix:248707
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 17MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 17 mm |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
- Sold out

