Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 32MM3/4DRDEEPIMPSKT K 32 L 32
GEDORE 32MM3/4DRDEEPIMPSKT K 32 L 32
Impact wrench socket 3/4" hexagonal long model K 32 L
References
gedore:
K 32 L 32
rubix:
114A4166
manufacturer :
6284250
ean:
4010886628423
Technical specifications
Square drive adapter
3/4
''
Diameter
32
mm
Length
90
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 32MM3/4DRDEEPIMPSKT K 32 L 32
Impact socket 3/4", long 32 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
728
g
Square drive adapter
3/4
''
Diameter
32
mm
Length
90
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.95
excl. VAT
/
Each
£
37.14
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 33MM3/4DRIMPSKT K 32 33
FACOM SOCKET M.55HA
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 23MM
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 32MM E113471
FACOM K.26B K-B SOCKET BI-HEX 3/4 INCH DRIVE 26MM
"WERA 004051 8100SB11 SOCKET SET 3/8"" DRIVE ZYKLOP METAL SWITCH 29PC"
ROEBUCK HEX DEEP SOCKET 1/2 DRIVE X 36MM
FACOM RB.9/32 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 9/32 A/F
STAHLWILLE 03010026 1/2 INCH DRIVE X 26MM SOCKET BI-HEX
GEDORE 7/16AF 1/4DR SOCKET 20
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX
STAHLWILLE 01030008 1/4 INCH DRIVE X 8MM SOCKET BI-HEX
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1.1/8 A/F
STAHLWILLE 02010020 3/8 INCH DRIVE X 20MM SOCKET BI-HEX