References
Gedore:D 30 L 12
Rubix:120A0626
Manufacturer :6258680
EAN:4010886625866

Product details : GEDORE 3/8DR 12MM DEEP SKT D 30 L 12
Socket 3/8", long 12 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 59 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 12 mm |
| Length | 63.5 mm |
| Finishing | chromed |
| Weight | 59 g |
Show UNSPSC/ECL@SS
£ 24.37 excl. VAT
/ Each
£ 29.24 incl. VAT
- Delivery usually within ( 8 ) days
