Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE D 19 36 1/2 DRIVE BI-HEX METRIC SOCKET 36MM 2194686
GEDORE D 19 36 1/2 DRIVE BI-HEX METRIC SOCKET 36MM 2194686
Socket 12-sided UD-profile D 19
References
gedore:
D 19 36
rubix:
80010292
manufacturer :
2194686
ean:
4010886883099
Technical specifications
Square drive adapter
1/2
''
Diameter
36
mm
Length
12.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE D 19 36 1/2 DRIVE BI-HEX METRIC SOCKET 36MM 2194686
Socket 1/2" 36 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
271
g
Square drive adapter
1/2
''
Diameter
36
mm
Length
12.5
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.10
excl. VAT
/
Each
£
33.72
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 1/2 INCHDRIVE 6 POINT 30MM DEEP SOCKET 880229
ROEBUCK 880182 1/2IN DRIVE SOCKET BI-HEX24MM
GEDORE 19MM1/2DRDEEPINPSKT K19L-19
GEDORE 19 L 27 SOCKET 1/2 LONG HEXAGON MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 24MM E113612
ROEBUCK SET06MML DEEP IMPACT SOCKET SET 245193 3/8 INCH DRIVE 14 PIECE
ROEBUCK HEX SOCKET 1/4 DRIVE X 11MM
FACOM K.22LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 22LA
ROEBUCK SOCKET 1/2 HEX 12MM 865331
FACOM SOCKET NSB.17
"ISS 08W08L 1/2DRV IMPACT SOCKET 1/2"""
FACOM DEEP SOCKET S.13HLA
BAHCO 7800DZ-9/16 SOCKET 1/2
BAHCO 7805DM-15 SOCKET 1/2
BAHCO 7400SM-9 SOCKET 3/8