References
Facom:S.110
Rubix:040248
EAN:3148510566009



Product details : FACOM S.110 S SPEED BRACE 1/2 INCH DRIVE 110
1/2" crankshaft
-PVC Rotating handle.
- d [mm]: 29 D1 [mm]: 12 h [mm]: 115 l [mm]: 402 L1 [mm]: 130 L2 [mm]: 900 g 510
-PVC Rotating handle.
- d [mm]: 29 D1 [mm]: 12 h [mm]: 115 l [mm]: 402 L1 [mm]: 130 L2 [mm]: 900 g 510
Strengths
The accessory that allows the maximum speed of manoeuvre whenever its use is possible.
Technical specifications
Attributes
| Logistic Weight | 563 g |
|---|---|
| Packaged dimensions (D x W x H) | 410x130x30 mm |
| Package weight | 563 g |
| Square drive adapter | 1/2 '' |
| Length | 402 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 28.68 excl. VAT
/ Each
£ 34.42 incl. VAT
- In stock: Next day delivery
