GEDORE 6143350 STANDARD SPEEDER BRACE 1/2DR


Cover 1985

References
gedore:1985
rubix:249A2613
manufacturer :6143350
ean:4010886614334
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length395 mm
See all Specifications

Product details : GEDORE 6143350 STANDARD SPEEDER BRACE 1/2DR


Speed brace 1/2" 395 mm Acc. to DIN 3122, ISO 3315 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight619 g
Square drive adapter1/2 ''
Length395 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 38.22 excl. VAT
/ Each
£ 45.86 incl. VAT
  • Usually arrives within 14 working days