References
Draper Expert:08286
Rubix:381A7219
Manufacturer :08286
EAN:5059482038303
Product details : DRAPER EXPERT 08286 DRIVESHAFT EXTRACTOR FORK 390MM
This 390mm driveshaft extractor fork is suitable for front-wheel drive vehicles when the driveshaft is held in place with a spring clip. It has been specifically designed to allow the correct amount of controlled force to be applied to the inner driveshaft to lever it out quickly and easily. This hardened steel lever has specially heat-treated lever points for extra strength and durability. The jaw width is 82mm. The steel handle is dipped in rubber to provide a comfortable but effective grip. Suitable for Ford, Mazda, Volvo, Renault, Dacia and other front-wheel drive vehicles.
Technical specifications
Attributes
| Length | 390 mm |
|---|
Show UNSPSC/ECL@SS
£ 123.43 excl. VAT
/ Each
£ 148.12 incl. VAT
- Delivery usually within ( 7 ) days

