Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Crankshaft
FACOM R.110 SPEED BRACE 1/4 INCH DRIVE R110
FACOM R.110 SPEED BRACE 1/4 INCH DRIVE R110
Crankshaft 1/4"
References
facom:
R.110
rubix:
2003297
ean:
3148510518503
Technical specifications
Square drive adapter
1/4
''
Length
360
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM R.110 SPEED BRACE 1/4 INCH DRIVE R110
Crankshaft 1/4"
-PVC Rotating handle.
d mm 21 D1 [mm]: 8 h [mm]: 110 L [mm]: 360 L1 [mm]: 130 L2 [mm]: 900 g 220
Strengths
Fast rotation. • Rotating PVC handle.
Technical specifications
Attributes
Logistic Weight
225
g
Packaged dimensions (D x W x H)
355
x
110
x
20
mm
Package weight
225
g
Square drive adapter
1/4
''
Length
360
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.89
excl. VAT
/
Each
£
33.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SPEED BRACE J.110A
BAHCO 8152-1/2 SPEEDER 1/2
BRITOOL EXPERT SPEED BRACE 3/8 INCH SQUARE DRIVE
ROEBUCK SPEED BRACE 3/8 INCH DRIVE
ROEBUCK SPEED BRACE 1/2 INCH DRIVE
FACOM J.115 M/GRIP SPEED BRACE 3/8 INCH DRIVE
FACOM S.110 S SPEED BRACE 1/2 INCH DRIVE 110
GEDORE 6143350 STANDARD SPEEDER BRACE 1/2DR
STANLEY CARPENTERS BRACE 1-02-715
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 20MM
FACOM S.360-3P6 1/2' SOCKET SET 6PT MM S.360 23 PIECE
BRITOOL EXPERT 3/8 INCH SD ROUND HEAD RATCHET
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E10
T40 1/2 IMPACT SOCKET
FACOM SOCKET NKD.17A